Precision / Spindle bearing SNR 71902.HV.U.J84, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm


SNR - Precision ball bearings - 10R71915CVUJ74

References
snr:71902.HV.U.J84
rubix:394A4854
ean:3413520261351
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter28 mm
Width7 mm
See all Specifications

Product details : SNR 71902HVUJ84 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter28 mm
Width7 mm
Seriesmto71900
Cagephenolic resin
Basic static load, radial - C0r2330 N
Basic dynamic load, radial - Cr4250 N
Sealingopen
Show UNSPSC/ECL@SS
£ 96.43 excl. VAT
/ Each
£ 115.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories