SNR - Precision ball bearings - 7012CVUJ84
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 95x95x18 mm |
---|---|
Logistic Weight | 430 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 30700 N |
Basic dynamic load, radial - Cr | 32900 N |
Sealing | open |
Usually arrives within 14 working days