Precision / Spindle bearing SNR CH7004HVDUJ74, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Spindle bearing CH
See technical informationReferences
SNR:CH7004HVDUJ74
Rubix:394A5515
EAN:3413520675387

Product details : SNR CH7004HVDUJ74 PRECISION BALL BEARINGS
Double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, light preload, accuracy P4S, rings made of steel, balls made of ceramic, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x24 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mtoch7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 367.05 excl. VAT
/ Each
£ 440.46 incl. VAT
- Usually arrives within 14 working days
