SNR - Precision ball bearings - 7000.HV.U.J74
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 2550 N |
Basic dynamic load, radial - Cr | 5300 N |
Sealing | open |
Usually arrives within 14 working days