Super-precision Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 376 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | 7008 |
Material | Bearing steel |
Basic static load, radial - C0r | 27600 N |
Basic dynamic load, radial - Cr | 27600 N |
Sealing | Open |
Usually arrives within 14 working days