SNR - Precision ball bearings - 7014.CVUJ74
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 45200 N |
Basic dynamic load, radial - Cr | 48000 N |
Sealing | open |
Usually arrives within 14 working days