Precision / Spindle bearing SNR
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Logistic Weight | 53 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Series | mto71900 |
Basic static load, radial - C0r | 5600 N |
Basic dynamic load, radial - Cr | 7400 N |
Sealing | open |
Usually arrives within 14 working days