Precision / Spindle bearing SKF S7008 CE/HCP4ADGA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 30 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:S7008 CE/HCP4ADGA
Rubix:101A0262
EAN:7316574583171

Product details : SKF PRECISION BEARING PAIR S7008CE/HCP4ADGA
Technical specifications
Attributes
| Logistic Weight | 355 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 30 mm |
| Series | s7008 |
| Material | hybrid ceramic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 19900 N |
Show UNSPSC/ECL@SS
£ 1,064.60 excl. VAT
/ Each
£ 1,277.52 incl. VAT
- Usually arrives within 14 working days
