Precision / Spindle bearing SNR 7016.HV.U.J84, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
SNR - Precision ball bearings - 7016.HV.U.J84
See technical informationReferences
SNR:7016.HV.U.J84
Rubix:394A4764
EAN:3413520184674



Product details : SNR 7016HVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 44 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 52600 N |
| Basic dynamic load, radial - Cr | 55600 N |
Show UNSPSC/ECL@SS
£ 336.98 excl. VAT
/ Each
£ 404.38 incl. VAT
- Delivery usually within ( 3 ) days
