Precision / Spindle bearing SNR 7016CVUJ84, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
SNR - Precision ball bearings - 7016CVUJ84
See technical informationSee documentsReferences
SNR:7016CVUJ84
Rubix:394A4761
EAN:3413520204099



Documents
Product details : SNR 7016CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x22 mm |
|---|---|
| Logistic Weight | 840 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 44 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 55300 N |
| Basic dynamic load, radial - Cr | 58700 N |
Show UNSPSC/ECL@SS
£ 336.98 excl. VAT
/ Each
£ 404.38 incl. VAT
- Delivery usually within ( 3 ) days
