Spindle Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Material | steel |
Cage | phenolic resin |
Precision | iso p4s |
Basic static load, radial - C0r | 19300 N |
Basic dynamic load, radial - Cr | 27000 N |
Usually arrives within 14 working days