Precision / Spindle bearing SNR 7207.H.G1.UJ74, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
SNR - Precision ball bearings - 7207.H.G1.UJ74
See technical informationReferences
SNR:7207.H.G1.UJ74
Rubix:394A5300
EAN:3413520174538



Product details : SNR 7207HG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 20700 N |
| Basic dynamic load, radial - Cr | 30700 N |
Show UNSPSC/ECL@SS
£ 151.39 excl. VAT
/ Each
£ 181.67 incl. VAT
- Delivery usually within ( 3 ) days
