SNR - Precision ball bearings - MLE71904HVUJ84S
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 37x37x9 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 1820 N |
Basic dynamic load, radial - Cr | 3700 N |
Sealing | two rubber seals |
Usually arrives within 14 working days