Precision / Spindle bearing FAG B7010-E-2RSD-T-P4S-DUL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Spindle bearing
See technical informationReferences
FAG:B7010-E-2RSD-T-P4S-DUL
Rubix:244A0006
Manufacturer :0768144910000
EAN:4047643053884

Product details : FAG B7010-E-2RSD-T-P4S-DUL PRECISION BEARING PAIR
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 369.51 excl. VAT
/ Each
£ 443.41 incl. VAT
- Usually arrives within 14 working days
