Precision / Spindle bearing SNR 7211HG1UJ84, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
SNR - Precision ball bearings - 7211HG1UJ84
See technical informationSee documentsReferences
SNR:7211HG1UJ84
Rubix:394A5394
EAN:3413520204020



Documents
Product details : SNR 7211HG1UJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 41000 N |
| Basic dynamic load, radial - Cr | 52900 N |
Show UNSPSC/ECL@SS
£ 236.13 excl. VAT
/ Each
£ 283.36 incl. VAT
- Delivery usually within ( 3 ) days
