Precision / Spindle bearing FAG HSS7017-E-T-P4S-UL, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7017-E-T-P4S-UL
Rubix:238A2361
Manufacturer :0384681230000
EAN:4012801736961

Product details : FAG HSS7017-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HSS70... -E, bent, coupled or in sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-E, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 990 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | open |
| Series | hss70..-e-t-p4s |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 21400 N |
| Basic dynamic load, radial - Cr | 29000 N |
Show UNSPSC/ECL@SS
£ 360.10 excl. VAT
/ Each
£ 432.12 incl. VAT
- Usually arrives within 14 working days
