NTN - Precision ball bearings - 7900UADG/GLP42U3G
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 68x68x12 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Series | mto7900 |
Material | steel |
Cage | other |
Basic static load, radial - C0r | 14100 N |
Basic dynamic load, radial - Cr | 17000 N |
Sealing | open |
Usually arrives within 14 working days