Precision / Spindle bearing NTN 7911UCG/GNP42U3G, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7911UCG/GNP42U3G
Rubix:394A5470
EAN:4547359874884

Documents
Product details : NTN 7911UCG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x13 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 18500 N |
| Basic dynamic load, radial - Cr | 19700 N |
Show UNSPSC/ECL@SS
£ 128.79 excl. VAT
/ Each
£ 154.55 incl. VAT
- Usually arrives within 14 working days
