Precision / Spindle bearing SNR CH7004CVUJ74, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
SNR - Precision ball bearings - CH7004CVUJ74
See technical informationSee documentsReferences
SNR:CH7004CVUJ74
Rubix:394A5512
EAN:3413520376932



Documents
Product details : SNR CH7004CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x12 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 11700 N |
Show UNSPSC/ECL@SS
£ 183.75 excl. VAT
/ Each
£ 220.50 incl. VAT
- Usually arrives within 14 working days
