Precision / Spindle bearing SNR 7008.CV.U.J94, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
SNR - Precision ball bearings - 7008.CV.U.J94
See technical informationReferences
SNR:7008.CV.U.J94
Rubix:394A4559
EAN:3413520312633



Product details : SNR 7008CVUJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 160.43 excl. VAT
/ Each
£ 192.52 incl. VAT
- Usually arrives within 14 working days
