Precision / Spindle bearing SNR ML7008CVUJ74S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
SNR - Precision ball bearings - ML7008CVUJ74S
See technical informationSee documentsReferences
SNR:ML7008CVUJ74S
Rubix:394A5745
EAN:3413520549121



Documents
Product details : SNR ML7008CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x15 mm |
|---|---|
| Logistic Weight | 198 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 6900 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 160.43 excl. VAT
/ Each
£ 192.52 incl. VAT
- Delivery usually within ( 3 ) days
