Super-precision Angular Contact Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistic Weight | 75,5 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Series | 7003 |
Material | Bearing steel |
Precision | P4 |
Sealing | Open |
Usually arrives within 14 working days