Precision / Spindle bearing SNR ML7009HVUJ74S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
SNR - Precision ball bearings - ML7009HVUJ74S
See technical informationSee documentsReferences
SNR:ML7009HVUJ74S
Rubix:394A5757
EAN:3413520575199



Documents
Product details : SNR ML7009HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x16 mm |
|---|---|
| Logistic Weight | 256 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 6700 N |
| Basic dynamic load, radial - Cr | 10300 N |
Show UNSPSC/ECL@SS
£ 175.72 excl. VAT
/ Each
£ 210.86 incl. VAT
- Usually arrives within 14 working days
