SNR - Precision ball bearings - ML7011CVUJ74S
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 90x90x18 mm |
---|---|
Logistic Weight | 408 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 11400 N |
Basic dynamic load, radial - Cr | 16600 N |
Sealing | open |
Usually arrives within 14 working days