Precision / Spindle bearing SNR MLE71904CVUJ84S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
SNR - Precision ball bearings - MLE71904CVUJ84S
See technical informationSee documentsReferences
SNR:MLE71904CVUJ84S
Rubix:394A6121
EAN:3413520584054



Documents
Product details : SNR MLE71904CVUJ84S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x9 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 1900 N |
| Basic dynamic load, radial - Cr | 3850 N |
Show UNSPSC/ECL@SS
£ 161.54 excl. VAT
/ Each
£ 193.85 incl. VAT
- Usually arrives within 14 working days
