Precision / Spindle bearing SNR ML71908HVUJ84S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
SNR - Precision ball bearings - ML71900CVUJ74S
See technical informationSee documentsReferences
SNR:ML71908HVUJ84S
Rubix:394A5857
EAN:3413520585150



Documents
Product details : SNR ML71908HVUJ84S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x12 mm |
|---|---|
| Logistic Weight | 116 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 4350 N |
| Basic dynamic load, radial - Cr | 6500 N |
Show UNSPSC/ECL@SS
£ 153.65 excl. VAT
/ Each
£ 184.38 incl. VAT
- Usually arrives within 14 working days
