Precision / Spindle bearing SNR MLE.71913.HVUJ74S, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
SNR - Precision ball bearings - MLE.71913.HVUJ74S
See technical informationReferences
SNR:MLE.71913.HVUJ74S
Rubix:394A6198
EAN:3413520635336



Product details : SNR MLE71913HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 10000 N |
Show UNSPSC/ECL@SS
£ 339.48 excl. VAT
/ Each
£ 407.38 incl. VAT
- Usually arrives within 14 working days
