Precision / Spindle bearing FAG HCS7003-C-T-P4S-UL, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7003-C-T-P4S-UL
Rubix:238A3046
Manufacturer :0191800550000
EAN:4012801482936

Product details : FAG HCS7003-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS70..-C, adjusted, in pairs or sets, contact angle α = 15°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | hcs70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 1120 N |
| Basic dynamic load, radial - Cr | 3550 N |
Show UNSPSC/ECL@SS
£ 194.01 excl. VAT
/ Each
£ 232.81 incl. VAT
- Delivery usually within ( 7 ) days
