SNR - Precision ball bearings - MLE71907HVUJ84S
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 55x55x10 mm |
---|---|
Logistic Weight | 90 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Series | MTO71900 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 3150 N |
Basic dynamic load, radial - Cr | 4800 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days