SNR - Self-Aligning Ball Bearing - 2206EEG15
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 62x62x20 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | UCP200 |
Limit speed | 6500 rpm |
Basic dynamic load, radial - Cr | 15700 N |
Basic static load, radial - C0r | 4650 N |
Usually arrives within 14 working days