Self-aligning ball bearing NTN 1319SK, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
NTN - Self-Aligning Ball Bearing - 1319SK
See technical informationSee documentsReferences
NTN:1319SK
Rubix:204A4221
EAN:4547359257410



Documents
Product details : NTN 1319SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 6700 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 307.75 excl. VAT
/ Each
£ 369.30 incl. VAT
- Usually arrives within 14 working days
