Self-aligning ball bearing SNR 1210, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
SNR - Self-Aligning Ball Bearing - 1210
See technical informationReferences
SNR:1210
Rubix:204A4039
EAN:3413520314972



Product details : SNR 1210 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 7600 rpm |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 22500 N |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Usually arrives within 14 working days
