SNR - Self-Aligning Ball Bearing - 2209EEG15
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 85x85x23 mm |
---|---|
Logistic Weight | 540 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 2200 |
Limit speed | 4500 rpm |
Basic dynamic load, radial - Cr | 21800 N |
Basic static load, radial - C0r | 7300 N |
Usually arrives within 14 working days