Self-aligning ball bearing SNR 2202G15, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
SNR - Self-Aligning Ball Bearing - 2202.G15
See technical informationReferences
SNR:2202G15
Rubix:206A3745
Manufacturer :2202.G15
EAN:3413520079833



Product details : SNR 2202G15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, polyamide cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | polyamide |
| Reference speed | 19000 rpm |
| Basic static load, radial - C0r | 2100 N |
| Basic dynamic load, radial - Cr | 9200 N |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Delivery usually within ( 3 ) days
