Self-aligning ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 12..-tvh |
Reference speed | 15300 rpm |
Limit speed | 18100 rpm |
Basic dynamic load, radial - Cr | 10100 N |
Basic static load, radial - C0r | 2600 N |
In stock: Next day delivery