SNR - Self-Aligning Ball Bearing - 2210
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 610 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2200 |
Cage | Steel |
Reference speed | 7400 rpm |
Limit speed | 9300 rpm |
Basic dynamic load, radial - Cr | 23000 N |
Basic static load, radial - C0r | 8500 N |
Usually arrives within 14 working days