Self-aligning ball bearing NTN 1216SC3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
NTN - Self-Aligning Ball Bearing - 1216SC3
See technical informationSee documentsReferences
NTN:1216SC3
Rubix:204A4075
EAN:4547359746242



Documents
Product details : NTN 1216SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1730 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17000 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 65.21 excl. VAT
/ Each
£ 78.25 incl. VAT
- Delivery usually within ( 3 ) days
