Self-aligning ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistic Weight | 16900 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 23..-k-m |
Cage | brass |
Reference speed | 3900 rpm |
Limit speed | 3850 rpm |
Basic dynamic load, radial - Cr | 221000 N |
Basic static load, radial - C0r | 95000 N |
Usually arrives within 14 working days