Deep groove ball bearing Timken 6313M-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
6313
See technical informationReferences
Timken:6313M-C3
Rubix:396A1841
Manufacturer :100269837
EAN:0053893725307

Product details : TIMKEN 6313MB-C3 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150,876x150,876x33,274 mm |
|---|---|
| Package weight | 2110,1 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | deep groove ball bearings (dgbb) – 6300er serie |
| Reference speed | 6000 rpm |
| Reaming diameter | 65 mm |
| Basic static load, radial - C0r | 59700 N |
| Basic dynamic load, radial - Cr | 92600 N |
| Weight | 2.539 kg |
Show UNSPSC/ECL@SS
£ 131.17 excl. VAT
/ Each
£ 157.40 incl. VAT
- Delivery usually within ( 7 ) days





