Deep groove ball bearing FAG 6208-C-2Z-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
Superseded Ref:6208-2Z-C3
FAG:6208-C-2Z-C3
Rubix:158A1713
Manufacturer :0790715200030
EAN:4047643293686

Product details : FAG RADIAL BALL BEARING 6208-2Z-C3
Features:
This C-series deep groove ball bearing features a sheet steel cage and C3 radial clearance, ensuring optimal performance under various conditions. Additionally, it is equipped with two metal shields that provide enhanced protection against contaminants.
Sealing:
This bearing is factory-pre-lubricated to minimize maintenance requirements. The two metal shields protect against external contaminants, thereby minimizing the risk of failure.
Brand Information:
FAG is a global leader in bearings and motion solutions. Renowned for its innovation and quality, FAG offers a wide range of products tailored to the diverse needs of industrial sectors. As a trusted brand, FAG is committed to providing solutions that enable companies to improve their economic and operational performance. The brand’s reputation is built on its technical expertise and commitment to customer satisfaction, making it a preferred choice for industrial SMEs.
This C-series deep groove ball bearing features a sheet steel cage and C3 radial clearance, ensuring optimal performance under various conditions. Additionally, it is equipped with two metal shields that provide enhanced protection against contaminants.
Sealing:
This bearing is factory-pre-lubricated to minimize maintenance requirements. The two metal shields protect against external contaminants, thereby minimizing the risk of failure.
Brand Information:
FAG is a global leader in bearings and motion solutions. Renowned for its innovation and quality, FAG offers a wide range of products tailored to the diverse needs of industrial sectors. As a trusted brand, FAG is committed to providing solutions that enable companies to improve their economic and operational performance. The brand’s reputation is built on its technical expertise and commitment to customer satisfaction, making it a preferred choice for industrial SMEs.
Strengths
Its single-row ball design maximizes load capacity and extends durability, while the sheet steel cage ensures efficient ball distribution, enabling smooth rotation. The C3 radial clearance facilitates compensation for thermal expansion, making this bearing particularly suitable for high-temperature environments. The metal shields provide protection against medium-sized contaminants, such as debris or splashes, thereby ensuring reliable performance.
Applications
This FAG bearing is ideal for a variety of industrial applications requiring high performance and long-term reliability. It is particularly well-suited for machine tools, electric motors, and transmissions.
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-c-2z |
| Material | steel |
| Reference speed | 10500 rpm |
| Limit speed | 11600 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
- In stock: Next day delivery
