Deep groove ball bearing Timken 6319-2RS, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
6319
See technical informationReferences
Timken:6319-2RS
Rubix:100A4270
EAN:0053893725512






Product details : TIMKEN 6319-2RS BALL BEARING WITH SEALS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6319 |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 325.88 excl. VAT
/ Each
£ 391.06 incl. VAT
- Usually arrives within 14 working days
