Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x190x190 mm |
---|---|
Logistic Weight | 5000 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | CN |
Series | 73..-B-XL-TVP |
Material | Steel |
Cage | Polyamide |
Reference speed | 3950 rpm |
Limit speed | 4650 rpm |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 171000 N |
Sealing | Open |
Usually arrives within 14 working days