Angular contact ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x180x180 mm |
---|---|
Logistic Weight | 8460 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 73 mm |
Bearing Clearance | cn |
Series | 33..-m |
Material | steel |
Cage | brass |
Reference speed | 3600 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 255000 N |
Basic dynamic load, radial - Cr | 229000 N |
Sealing | open |
Usually arrives within 14 working days