Angular contact ball bearing FAG 7309-B-XL-TVP-UO, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm

Angular contact ball bearing

See technical information

References

FAG:7309-B-XL-TVP-UO
Rubix:229A0867
Manufacturer :0167260650000
EAN:4012801283335
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : FAG 7309-B-XL-TVP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x100x100 mm
Logistic Weight829 g
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
Bearing Clearancecn
Sealingopen
Series73..-b-xl-tvp
Materialsteel
Cagepolyamide
Reference speed6500 rpm
Limit speed9300 rpm
Basic static load, radial - C0r43000 N
Basic dynamic load, radial - Cr69000 N
£ 51.57 excl. VAT
/ Each
£ 61.88 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories