SNR - Self-Aligning Ball Bearing - 5304.ZZG15
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 22.2 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 22.2 mm |
Bearing Clearance | CN |
Series | 5300 |
Reference speed | 9100 rpm |
Limit speed | 10000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 14600 N |
Basic dynamic load, radial - Cr | 22200 N |
Sealing | Two metal shields |
Usually arrives within 14 working days