SNR - Self-Aligning Ball Bearing - 3211.A
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33.3 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33.3 mm |
Bearing Clearance | CN |
Series | 3200 |
Reference speed | 5500 rpm |
Limit speed | 6400 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 49400 N |
Basic dynamic load, radial - Cr | 55500 N |
Sealing | Open |
Usually arrives within 14 working days