Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
NSK ANG. CONTACT BEARING 3306NR
Angular contact ball bearing RHP 3306NRJ, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing RHP
References
rhp:
3306NRJ
rubix:
101A2551
manufacturer :
3306NRJ RN 5
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
See all Specifications
Product details
Technical specifications
Product details : NSK ANG. CONTACT BEARING 3306NR
Technical specifications
Attributes
Logistic Weight
580
g
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
Bearing Clearance
CN
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.17
excl. VAT
/
Each
£
79.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Precision / Spindle bearing SKF 7010 CD/P4A, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SKF 7009 CD/P4ADBA, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing SKF 7311 BEP, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing FAG 7202-B-XL-TVP-UB, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing FAG 3306-BD-XL-2Z-TVH, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7303-B-XL-TVP, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Precision / Spindle bearing SKF 7209 CDGB/P4A, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing SKF 7206 ACD/P4A, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Angular contact ball bearing SKF 3322 A, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 92.1 mm
Angular contact ball bearing NSK 3308NRJ, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing NSK 7224BG, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Angular contact ball bearing FAG 7307-B-XL-MP-UA, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Precision / Spindle bearing SKF 7008 CE/P4ADGA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SKF 71922 CDGA/P4A, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm