Angular contact ball bearing SKF 7209 BECBP, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm

7209 Series Angular Contact Ball Bearing

See technical information

References

SKF:7209 BECBP
Rubix:100A1168
Manufacturer :45423
EAN:7316576633096
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7209 BECBP


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistic Weight404,7 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Bearing Clearancecn
Sealingopen
Series72be
Materialbearing steel
Basic static load, radial - C0r28500 N
Basic dynamic load, radial - Cr38000 N
£ 80.82 excl. VAT
/ Each
£ 96.98 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories