Deep groove ball bearing NTN
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63 |
Cage | Steel |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 13500 N |
Usually arrives within 14 working days