6000
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6000 |
Basic static load, radial - C0r | 2000 N |
Basic dynamic load, radial - Cr | 4600 N |
Usually arrives within 14 working days